Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Alcohol Hydrometers
SDP

Catalog No. p-191201 Shop All Fisherbrand Products
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
11-590C 3-point Cert, NIST, ASTM E100, E126
11-590 NIST, ASTM E100, ASTM E126
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-590C
Only null left
Add to Cart
Add to Cart

Used by distillers, law enforcement and taxing agencies to measure the alcoholic content of beverages.

Calibrated on two scales: Tralle (0% by volume alcohol) and proof (2× percentage of alcohol).

  • Tralle scale, 0 to 100% graduated in 1% divisions
  • Proof scale, 0 to 200 in two proof divisions
  • Permanently marked with individual serial numbers
  • Approximate liquid volume, 250mL

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Quantity Case of 1
Increments 1%
Certifications/Compliance 3-point Cert, NIST, ASTM E100, E126
Length (Metric) 300 mm
Material Soda Lime Glass
For Use With (Application) Distillers, law enforcement and taxing agencies to measure the Alcohol content of beverages
Volume (Metric) 250 mL
Twaddell Range 0 to 100°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.