Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cooking Thermometer
SCI_ED

Catalog No. s01550 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
0°C to 300°C

Tri-Display thermometer for temperature, alarm or timer.

  • Programmable high-temperature alarm
  • Count down/up Timer
  • °C/°F exchange
  • 12/24 hour clock display
  • Stainless-steel probe

Specifications

  • Measurement range: 0° to 300°C/32° to 572°F
  • Time range: 23 hours 59 minutes 59 seconds countdown maximum
  • 24 hours count up maximum
  • Battery: 1.5V size AAA x 1 pc
  • Clock display: 12 or 24 hours format selectable
  • Display size: 48 x 35mm
  • Probe size: 0.04 x 150mm
  • Probe cord length: 100cm
  • Product size: 75 x 128 x 21mm

Specifications

Diameter (Metric) Probe 0.04 mm
Dimensions (L x W x H) 75 x 128 x 21 mm
Display Dimensions 48 x 35 mm
Includes Cooking thermometer, Stainless Steel probe
Length (Metric) 8 cm
Length (Metric) Cable 100 cm
Length (Metric) Probe 150 mm
Material Plastic
Measurement Time 23 hours 59 minutes 59 seconds countdown max.
Product Type Digital Thermometer
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 572°F
Temperature Range (Metric) 0°C to 300°C
Calibrated Yes
Display Digital
Width (Metric) 6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.