Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Barrel-Shaped Thermometer
SCI_ED

Catalog No. S01602 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
-50°C to +280°C
Temperature Range (English):
-58°F to +302°F
-58°F to +536°F
Length (Metric):
200 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermometer with stainless-steel probe.

  • On/Off switch
  • Automatic power off
  • °C/°F preset
  • Data hold
  • Protective probe cover

Specifications:

  • Display digit size: 6 x 3mm
  • Product size: 2 x 58mm
  • Battery: 1.5V, size A76 or equivalent x 1 pc

7874:

  • Temperature Range: -50° to +150°C/-58° to +302°F
  • Probe Size: 0.35 x 125mm

7875:

  • Temperature Range: -50° to +280°C/-58° to +536°F
  • Probe Size: 0.35 x 200mm

Specifications

Dimensions (L x W x H) 2 x 58 mm
Display Dimensions 6 x 3 mm
Includes Probe cover
Length (Metric) 200 mm
Material Plastic
Product Type Barrel-Shaped Digital Thermometer
Length (English) 7.9 in.
Max. Temperature (English) 536°F
Max. Temperature (Metric) 280°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +536°F
Temperature Range (Metric) -50°C to +280°C
Calibrated Yes
Display Digital
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.