Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Syringe Filters, Nylon, Sterile

Catalog No. 13100101 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
13-100-101 0.45 μm
13-100-100 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-100-101
Add to Cart
Add to Cart

Attach to the end of syringes and filter contents as it is being forced out. Fisherbrand™ Basix™ Syringe Filters, Nylon, Sterile offers high sample throughput.

  • Color-coded for easy identification
  • Available in two different diameter to suit the applications
  • Individually wrapped 

Specifications

Material (Membrane) Nylon
Pore Size 0.45 μm
Sterility Sterile
Housing Material Acrylic
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.