Learn More
Description
- Color-coded for easy identification
- Available in two different diameter to suit the applications
- Individually wrapped
- Effective filtration area: 4.9 cm²
Specifications
Specifications
| Material (Membrane) | PES |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Filtration Area | 4.9 cm2 |
| Housing Material | Acrylic |
| Diameter (Metric) | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.