Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Baume Hydrometers
SDP

Catalog No. 11571AC Shop All Fisherbrand Products
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
Without 3-point certification
Increments:
0.1°
0.5°
Length (Metric):
280 mm
285 mm
290 mm
295 mm
300 mm
305 mm
310 mm
Baume Range:
0 to 12°
0 to 30°
0 to 50°
0 to 70°
19 to 31°
20 to 31°
29 to 41°
35 to 70°
40 to 51°
49 to 61°
50 to 100°
50 to 61°
60 to 70°
9 to 21°

Catalog No. 11-571AC

Only null left
Add to Cart
Add to Cart

Baume heavy scale for working with liquids heavier than water.

Baume heavy scale for working with liquids heavier than water.

  • Permanently marked with individual serial numbers

Order Info

Use Fisherbrand cylinder 08-530J with 250mL of liquid for submersion, available separately

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Type Baume Hydrometer
Increments 0.1°
Certifications/Compliance 3-point Cert, NIST, ASTM E100, E126
Length (Metric) 310 mm
Material Soda Lime Glass
Baume Range 0 to 12°
For Use With (Application) Baume 'Heavy' Scale For Liquids Heavier than Water
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.