Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Classroom Periodic Charts
SDPSCI_ED

Catalog No. p-2379008 Shop All Fisherbrand Products
Click to view available options
Product Type:
Periodic Table Chart: Lecture size
Width (English):
52 in.
Height (English):
76 in.
This item is not returnable. View return policy

Catalog No. S45514

This item is not returnable. View return policy

Two-color charts conform to the recommendations of the IUPAC.

Lecture Size

  • Features element symbols that are 1.5 in. high (3.8cm) and printed on heavy varnished stock. Aluminum strips protect top and bottom of the chart.

Specifications

Product Type Periodic Table Chart: Lecture size
Height (English) 76 in.
Width (English) 52 in.
For Use With (Application) Long form chart shows elements, their atomic weights, numbers and the number of electrons in each shell
Certifications/Compliance IUPAC regulations
Subject Science
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.