Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Corrosion Resistant Shaft and Propellers for Overhead Stirrers

Catalog No. p-4641974 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
30.48 cm
45.72 cm
Length (English):
12 in.
18 in.
Diameter (Metric) Fan:
6.35 cm
8.89 cm
Diameter (English) Fan:
2.5 in.
3.5 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Will resist chemicals and prevent build-up.

  • Constructed with thick Virgin PTFE outer-shell
  • Rigid stainless steel inner core
  • Shaft 10 mm OD x 0.25 IO core
  • Inner shaft is 1 in. longer than outer shell allowing for chucking directly on the stainless steel section of the shaft

Specifications

Diameter (English) 0.39 in.
Diameter (English) Fan 3.5 in.
Diameter (Metric) 1 cm
Diameter (Metric) Fan 8.89 cm
For Use With (Equipment) Overhead Stirrer
Length (English) 18 in.
Length (Metric) 45.72 cm
Type Shaft with Propeller
Material PTFE, Steel
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.