Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Count Down/Up Memory Timers
Shop All Fisherbrand Products

Click to view available options
Time Range:
19 hr. 59 min.
99 min. 59 sec.
Description
- Loud buzzer sound
- Pocket clip
- Foldaway stand
- Magnetic attachment
Specifications
- Maximum count down/up range: Cat. No. 7892: 99 minutes 59 seconds
- Cat. No. 7893: 19 hours 59 minutes
- Display size: 47 x 20mm
- Product Size: 63 x 63 x 15mm
- Battery: 1.5 volt, size AAA x 1 pc
Specifications
Specifications
Product Type | Memory Timer |
Time Range | 99 min. 59 sec. |
Display | Digital |
Battery Type | AAA |
Includes | Pocket clip, foldaway stand, magnetic attachment |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction