Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Counter Pen
SCI_ED

Catalog No. s94107 Shop All Fisherbrand Products
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S94107 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S94107
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Touch, sound, and count simultaneously with Counter Pen.

Combination marker and digital counter automatically counts and beeps each time a mark is made with its black felt tip, eliminating the chance of errors.
  • Easy-to-read LCD
  • Counts to 99,999
  • Durable ABS plastic
  • Equipped with fail-safe reset button, ON/OFF switch, and pen cap
  • Dimensions: 6 x 0.67 in. (150 x 17 mm)
  • Weight: 1 oz.

Specifications

Product Type Counter Pen
Display Type LCD
Displayed Text 99,999
Material ABS Plastic
Quantity 1 Ea.
Length (English) 6 in.
Length (Metric) 15.2 cm
Weight (English) 1 oz.
Weight (Metric) 28.4 g
For Use With (Application) To count cell growth on petri dishes, inventory parts and tally samples received
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.