Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Stem, 0.375 in. LCD Screen and Protective Guard

Catalog No. 0666431 Shop All Fisherbrand Products
Click to view available options
Accuracy:
±0.4°C
±1°C
Length (English):
4.75 in.
5.5 in.

Catalog No. 06-664-31

Only null left
Add to Cart
Add to Cart

Easy-to-read handheld digital thermometers

Easy-to-read Fisher Scientific™ Traceable Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Diameter (English) Probe 0.19 in.
Includes Stainless Steel probe, protective case, Silver Oxide battery
Length (Metric) 121 mm
Material Plastic
Resolution 0.1°C
Weight (English) 1.12 oz.
Weight (Metric) 31.7 g
Product Type Digital Thermometer
Length (English) 4.75 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Calibrated Yes
Accuracy ±0.4°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.