Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Frontier™ 5306 Mini Centrifuge Accessory, Rotors
Click to view available options
Capacity:
4 x 0.2 mL PCR8
8 x 1.5/2 mL
Description
Frontier rotors extend the functionality of Frontier centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.

Specifications
Specifications
Description | Rotor, 1.5/2ml x8, FC5306 |
Material | Polypropylene |
Type | Rotor |
Capacity | 8 x 1.5/2 mL |
Max. RCF | 38,800 x g |
Max. Speed | 6,000 rpm |
For Use With (Equipment) | Frontier 5306 Mini Centrifuge |
Angle | 45° |
Includes | Angle rotor 8 x 1.5/2.0mL |
Biocontainment | Yes, when used with biocontainment lids |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction