Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Gauge Nickel Combustion Boat

Catalog No. 11474210 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
3.5 x 0.62 x 0.37 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11-474-210 3.5 x 0.62 x 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-474-210

Constructed of high-purity nickel and is most popular in iron and steel labs.

Most popular in iron and steel labs

  • Constructed of high-purity nickel

Specifications

Type Combustion Boat
Dimensions (L x W x H) 3.5 x 0.62 x 0.37 in.
For Use With (Application) Scientific tools used in experiments because of their resistance to heat and caustic chemicals
Height (English) 0.37 in.
Height (Metric) 9.5 mm
Length (English) 3.5 in.
Length (Metric) 89 mm
Material Nickel
Width (English) 0.62 in.
Width (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.