Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360330 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy

Fisherbrand™ Fabric Task Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25-34.5 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable (Height) 25 to 34.5 in.
Color Black
Depth (English) 18 in.
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
With Casters Yes
With Armrest No
Width (English) 19 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
With Backrest Yes
Weight (English) 38 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height High Bench Height
Thickness (English) Seat 2.5 in.
Back Style Standard
Footrest Yes
Includes Round tube chrome foot ring with internal lock
With Tilt Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seat Material Polyurethane foam, Olefin
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.