Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Polyurethane

Catalog No. 14360456 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Seating Height High Bench Height
Weight (English) 38 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Adjustable (Height) 23.25 to 33.25 in.
Back Style Standard
Adjustable Yes
Color Black
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (Metric) 136 kg
With Casters Yes
Footrest Yes
With Armrest No
With Backrest Yes
With Tilt Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.