Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
Product Type | General Seating Chair |
With Lumbar Support | Yes |
Adjustable (Height) | 21.5 to 29 in. |
Base Material | Polished Cast Aluminum |
Color | Blue |
Adjustable | Yes (Pneumatic) |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Depth (English) | 18 in. |
Back Style | Standard |
Width (English) Base | 25 in. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction