Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl

Catalog No. 14360258 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray

Vinyl Chair with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, fixed foot ring, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25.25 to 33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Casters Yes
Footrest No
Load Bearing Capacity (English) 300 lb.
With Armrest Yes
With Backrest Yes
With Tilt Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 44 lb.
Thickness (English) Seat 2.5 in.
Width (English) 19 in.
Width (English) Base 25 in.
Load Bearing Capacity (Metric) 136 kg
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height Medium Bench Height
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Adjustable (Height) 25.25 to 33 in.
Back Style Standard
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.