Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Scientific™ HistoPrep™ Stainless-Steel Base Molds
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
2.4 cm
3 cm
Description
- Made of high-quality Type 304 stainless steel for superb thermal exchange and durability
- Sides are winged for sure handling
- With base fins for added stability
- Totally compatible with most commonly used embedding equipment
Order Info
Comes in five sizes
Specifications
Specifications
| Product Type | Base Mold |
| Material | Stainless Steel |
| Length (Metric) | 2.4 cm |
| Width (Metric) | 2.4 cm |
| Length (English) | 0.94 in. |
| Width (English) | 0.94 in. |
| Depth (Metric) | 0.5 cm |
| Depth (English) | 0.19 in. |
| Dimensions (L x W x H) | 0.94 x 0.94 x 0.19 in. (2.4 x 2.4 x 0.5 cm) |
| For Use With (Application) | Designed for use with commonly used embedding equipment for superb thermal exchange and durability |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction