Learn More
Description
A rugged, high precision, temperature data logger built for harsh environments
- Stainless steel device is submersible and can withstand temperatures up to 140°C (284°F)
- Accuracy of ±0.1°C (0.18°F)
- Features a rigid external probe capable of measuring extended temperatures, up to 260°C (500°F)
- Stores up to 32,700 readings
- Device records date and time stamped readings, and has nonvolatile solid state memory that will retain data even if the battery becomes discharged
- Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R
- Data can also be automatically exported to Excel™ for further calculations
Specifications
Specifications
| Type | HiTemp Datalogger |
| Data Memory | 32,700 Readings |
| Calibration | Digital Calibration |
| Battery Type | 3.6 V Lithium |
| Includes | NIST certificate, pointed tip probe |
| Certifications/Compliance | CE, NIST |
| IP Rating | IP68 |
| Material | Stainless Steel |
| Model | HITEMP140-5.25-TD |
| Sensor Types | 100ohms Platinum RTD |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
