Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HiTemp140 Data Logger
SDP

Catalog No. 15060508 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
HITEMP140-1
HITEMP140-2-TD
HITEMP140-5.25
HITEMP140-5.25-TD
HITEMP140-7
HITEMP140-PT-1
HITEMP140-PT-5
Diameter (English) Probe:
0.12 in.
0.18 in.
Length (English):
1.6 in.
1.9 in.
Certifications/Compliance:
CE
CE, NIST
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Diameter (English) Probe Length (English) Certifications/Compliance
15-060-508 HITEMP140-PT-5 0.12 in. 1.9 in. CE
15-060-501 HITEMP140-5.25 0.12 in. 1.9 in. CE
15-060-503 HITEMP140-5.25-TD 0.12 in. 1.9 in. CE
15-060-506 HITEMP140-PT-1 0.12 in. 1.9 in. CE
15-060-509 HITEMP140-2-TD 0.18 in. 1.9 in. CE
15-060-511 HITEMP140-1 0.12 in. 1.6 in. CE
15-060-514 HITEMP140-7 0.18 in. 1.9 in. CE
15-060-504 HITEMP140-5.25-TD 0.12 in. 1.9 in. CE, NIST
15-060-505 HITEMP140-7 0.18 in. 1.9 in. CE, NIST
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-060-508
Add to Cart
Add to Cart

A rugged, high precision, temperature data logger built for harsh environments

  • Stainless steel device is submersible and can withstand temperatures up to 140°C (284°F)
  • Accuracy of ±0.1°C (0.18°F)
  • Features a rigid external probe capable of measuring extended temperatures, up to 260°C (500°F)
  • Stores up to 32,700 readings
  • Device records date and time stamped readings, and has nonvolatile solid state memory that will retain data even if the battery becomes discharged
  • Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R
  • Data can also be automatically exported to Excel™ for further calculations

Specifications

Type HiTemp Datalogger
Data Memory 32,700 Readings
Calibration Digital Calibration
Battery Type 3.6 V Lithium
Includes Flexible tip probe
Certifications/Compliance CE
IP Rating IP68
Material Stainless Steel
Model HITEMP140-PT-5
Sensor Types 100 ohms Platinum RTD
For Use With (Application) For monitoring autoclaves, ovens, refrigerators and freezers, conveyer cooking/cooling cycles, open air
Humidity Range 0 to 100%
Temperature Resolution 0.01°C
Temperature Range (Metric) -40°C to +140°C
Operating Temperature (English) -40°F to +284°F
Operating Temperature (Metric) -40°C to +140°C
Diameter (English) Outside 0.97 in.
Diameter (English) Probe 0.12 in.
Diameter (Metric) Outside 2.4 cm
Diameter (Metric) Probe 0.3 cm
Length (English) 1.9 in.
Length (English) Probe 1.5 in.
Length (Metric) 4.8 cm
Length (Metric) Probe 3.8 cm
Weight (English) 4.2 oz.
Weight (Metric) 120 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.