Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Horse Shoe Shaped Thermometer
 
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Temperature Range (Metric):
                            
                        
                        
                            
                                -50°C to +280°C
                            
                        
                    Description
- On/Off switch
- Automatic power off
- °C/°F preset
- Data hold
- Display digit size: 7 x 3mm
- Product size: 3.5 x 11mm
- Battery: 1.5V, size 393S or equivalent x 1 pc
- Temperature Range: -50° to +150°C/-58° to +302°F
- Pobe Size: 0.35 x 125mm
- Temperature Range: -50° to +280°C/-58° to +536°F
- Pobe Size: 0.35 x 200mm
Specifications
Specifications
| Dimensions (L x W x H) | 3.5 x 11 mm | 
| Display Dimensions | 7 x 3 mm | 
| Product Type | Horse Shoe Shaped Thermometer | 
| Length (English) | 7.9 in. | 
| Max. Temperature (English) | 536°F | 
| Max. Temperature (Metric) | 280°C | 
| Min. Temperature (English) | -58°F | 
| Min. Temperature (Metric) | -50°C | 
| Temperature Range (English) | -58°F to +536°F | 
| Temperature Range (Metric) | -50°C to +280°C | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            