Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hygro Thermometers with Dual Display
SCI_ED

Catalog No. s01561 Shop All Fisherbrand Products
Click to view available options
Includes:
Dual Display, Ice Point Alert

With dual display for humidity and temperature.

  • Max./Min. humidity and temperature memory
  • With Freeze Alert (Ice point alert) (7827 only)
  • °C/°F exchange

Specifications:

  • Humidity Range: 20 to 99%RH
  • Temperature Range: 0° to 50°C (32° to 122°F) (indoor)
  • -50° to +70°C (-58° to +158°F) (outdoor)
  • Display Size: 36 x 16 mm
  • Product Size: 65 x 97 x 20 mm
  • Ice point alert: Outdoor reading: ≤0°C/32°F (7827 only)
  • Battery: 1.5 volt size AAA x 1 pc

Specifications

Dimensions (L x W x H) 65 x 97 x 20 mm
Display Dimensions 36 x 16 mm
Includes Dual Display, Ice Point Alert
Length (Metric) 13 cm
Material Plastic
Product Type Hygro Thermometer
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) 32°F to 122°F (Indoor); -58°F to +158°F (Outdoor)
Temperature Range (Metric) 0°C to +50°C (Indoor), -50°C to +70°C (Outdoor)
Calibrated Yes
Display Digital
Width (Metric) 8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.