Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Cooling/Heating Recirculating Circulators
GSA_VA

Catalog No. p-4105195 Shop All Fisherbrand Products
Click to view available options
Model:
250LCSU
250LCU
500LCSU
500LCU
Pump Type:
Force
Force and Suction
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Designed with a focus on high performance, small footprint and quiet operation.

Easy-to-use laboratory chiller with a 2.8L reservoir, up to 500 watts of cooling power and temperature ramp from atmosphere to -10°C in less than 16 minutes. Once installed all user interface is done through the front panel. An optional trolley accessory enables easy and convenient transport of the system around the laboratory. An intuitive user interface allows the user to choose between five temperature set-points. Remote temperature control and communication are available on selected models for remote operation, monitoring and data logging.

  • Full range heating and cooling from -10°C to +80°C
  • No external reservoir for fast ramp time
  • Small footprint
  • Quiet operation

Multiple options available for increased flow and pressure ensure that the user has the perfect fit for their application. Choose between 250 or 500 watts of cooling, a force or force/suction pump, and USB communication.
Ideal for diverse applications within the following markets:

  • Chemical reaction control
  • Separations
  • Life science instrumentation
  • Mass spectroscopy
  • Molecular spectroscopy
  • Atomic spectroscopy
  • Surface science
  • Materials characterization
  • Laboratory automation
  • General laboratory instrumentation

Temperature Range: Ambient to +80°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature -10°C to 80°C
Capacity (English) 0.73 gal.
Capacity (Metric) 2.8 L
Pump Type Force
Heating Capacity 1000 w
Model 250LCU
Temperature Stability ±0.1°C
USB Connections Yes
Width (English) 9 in.
Width (Metric) 22.8 cm
Height (English) 25 in.
Height (Metric) 63.5 cm
Depth (English) 19 in.
Depth (Metric) 48.2 cm
Weight (English) 66 lb.
Weight (Metric) 29.93 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.