Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ General-Purpose Series Refrigerator/Freezer
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric) Refrigerator:
283 L
Description
Isotemp General Purpose lab refrigerators and freezers deliver the performance, security and quality features you have come to depend on. Our combination laboratory refrigerator/freezer is particularly suited for routine laboratory applications.
Performance
- Dual refrigeration system
- Refrigerator temperature range: 1° to 12°C (factory setpoint 4°C)
- Freezer temperature range: -20° to 0°C (factory setpoint -20°C)
- Digital temperature controller for both chambers with intuitive interface
- Temperature stability of ±3°C
- High-density, fluorine-free insulation
- Automatic defrost
- 1 in. (2.54cm) rear access port in each compartment
- Keyed on/off switch
- High/low temperature; audio/visual alarms
- Easily accessible contacts for backup monitoring
- Door ajar alarms
- Lockable controller settings
- High-quality steel front exterior
- Aluminum interior
- Casters for easy mobility
- Quiet refrigeration system
Certifications
cUL

Specifications
Specifications
Type | Combination General Purpose Refrigerator/Freezer |
Capacity (English) Freezer | 20 cu. ft. |
Capacity (English) Refrigerator | 10 cu. ft. |
Capacity (Metric) Refrigerator | 283 L |
Temperature Range (Refrigerator) | 1°C to 12°C |
Shelves | 4 |
Defrost | Automatic |
Monitoring Options | Alarm |
Insulation | CFC-free foamed-in Urethane |
Certifications/Compliance | cUL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction