Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H24
GSA_VA

Catalog No. p-4903561 Shop All Fisherbrand Products
Click to view available options
Voltage:
115 V
230 V
Frequency:
50 Hz
60 Hz
Type:
Isotemp Heated Bath Circulator
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

Includes external circulation plumbing fittings

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.

Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters

  • High temperature and low level cut-outs
  • Compact footprint maximizes bench space
  • Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
  • Work area cover included on all heated baths
  • High quality stainless steel baths
  • All bath drains are located on the front of the unit with an integrated valve

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 14 to 24 L
Flow Rate 17
Pump Type Force
Temperature Range 10°C to 100°C
Type Isotemp Heated Bath Circulator
Includes External circulation plumbing fitting
Max. Pressure 310 mbar
Model 4100 H24
Temperature Stability ±0.05°C
Dimensions (L x W x H) 15.6 x 14.3 x 22.1 in. (39.6 x 36.3 x 56.1 cm)
Length (English) 15.6 in.
Length (Metric) 39.6 cm
Width (English) 14.3 in.
Width (Metric) 36.3 cm
Height (English) 22.1 in.
Height (Metric) 56.1 cm
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.