Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Hot Plate, Ambient to 540°C, Ceramic

Catalog No. hp88857200 Shop All Fisherbrand Products
Click to view available options
Top Plate Material:
Ceramic
This item is not returnable. View return policy
This item is not returnable. View return policy

Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: US-Style

Experience exceptional safety and temperature performance for your routine protocols. Available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty and Services

Three years

TRUSTED_SUSTAINABILITY

Specifications

Description Hotplate
Top Plate Material Ceramic
Size 7.25 x 7.25 in.
Temperature (Metric) Ambient to 540°C
Height (English) 3.8 in.
Length (English) 14 in.
Width (English) 8.2 in.
Height (Metric) 9.7 cm
Length (Metric) 36 cm
Width (Metric) 20.8 cm
Electrical Requirements 100/120 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type US-Style
Shape Square
Voltage 100/120 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.