Learn More
Fisherbrand™ Isotemp™ II Recirculating Chillers
Shop All Fisherbrand Products

Description
The Isotemp Recirculating Chiller platform offers a compact line of refrigerated recirculating chillers with cooling capacities of 1000w. Ideal for laboratory applications that require higher cooling and pumping capacities.
- Six models to choose from
- Cooling capacity: 1000W
- Full range of heating and cooling from -10°C to +30°C
- Intuitive digital controller for ease of use
- Customer controlled high and low temperature alarm limits
- Small footprint and quiet operation
- Stability ±0.1°C
- Three pump options for a variety of application requirements
- Voltage: 115V 60Hz
Temperature Range:
Setpoint Temperature Range: -10°C to +30°C (14° to 86°F)
Ambient Temperature Range: 10° to 35°C (50° to 95°F)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Ambient Temperature | -10°C to 30°C |
| Capacity (English) | 2.5 gal. |
| Capacity (Metric) | 9.46 L |
| Pump Type | MD30 (Mag Drive Centrifugal Pump) |
| Model | Isotemp™ II |
| Pump Capacity | 22.3 L/min. |
| Temperature Stability | ±0.1°C |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Height (English) | 23.8 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.