Learn More
Fisherbrand™ Isotemp™ Refrigerated/Heated Bath Circulators: 5.4-6.5L, 115V/60Hz
Shop All Fisherbrand Products

Description
Heated Bath Circulators: (Ambient +10°C to +200°C) A complete system made up of an immersion circulator and a bath. Use as a temperature controlled bath or to circulate fluid externally to an application.
Isotemp heated bath circulators feature reliable, high-wattage heaters that deliver rapid fluid heat up for your application. Standard high temperature cutout (HTC) circuitry ensures application temperatures do not exceed user selectable limits.
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 0.79 to 1.58 gal. |
| Capacity (Metric) | 3 to 6 L |
| Temperature Range | -20°C to +100°C |
| Heating Capacity | 1.2 Kw |
| Includes | External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover |
| Max. Pressure | 805 mbar |
| Model | 6200 R20F |
| Pump Capacity | 21 gpm |
| Temperature Stability | ±0.05°C |
| Dimensions (L x W x H) | 41.6 x 46.7 x 44.4 cm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.