Fisher Scientific™ Isotemp™ Refrigerated/Heated Bath Circulators: 5.4-6.5L, 115V/60Hz Available on GSA/VA Contract for Federal Government customers only.

 View more versions of this product

Catalog No. 13-874-180

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) -20 to 100°C
    Height (English) Exterior 24.4 in.
    Height (Metric) Exterior 61.9cm
    Length (English) Exterior 16.4 in.
    Length (Metric) Exterior 41.6cm
    Width (English) Exterior 8 in.
    Width (Metric) Exterior 20.3cm
    Temperature Stability ±0.1°C
    Volume (English) Max. Bath 0.79 to 1.58 gal.
    Dimensions (L x W x H) Exterior 16.4 x 8 x 24.4 in. (41.6 x 20.3 x 61.9cm)
    Electrical Requirements 115V 60Hz
    Heating Capacity (Metric) 1
    Includes External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover
    Pressure 310
    Pump Capacity (Metric) 17
    Weight (English) 58 lb.
    Weight (Metric) 26.3kg
    Volume (Metric) Max. Bath 3 to 6L
    Model 4100 R20
    Voltage 115V
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit