Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Fabric
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic Seat height adjustment
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
Specifications
Product Type | General Seating Chair |
With Lumbar Support | Yes |
Footrest | No |
Width (English) | 19 in. |
With Armrest | Yes |
With Backrest | Yes |
With Casters | Yes |
Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
Weight (English) | 43 lb. |
Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction