Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair Chrome - Desk Height with Adjustable Arms and Casters in Fabric
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric.
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Seating Height | Desk Height |
| Load Bearing Capacity (English) | 300 lb. |
| Seat Material | Polyurethane foam, Olefin |
| Width (English) Base | 25 in. |
| With Tilt | No |
| Width (English) | 19 in. |
| Weight (English) | 41 lb. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction