Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Adjustable Arms, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
Description
- Medium Back
- Adjustable from 20.5-25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| With Tilt | No |
| With Backrest | Yes |
| Footrest | No |
| With Casters | No |
| With Armrest | Yes |
| Width (English) | 19 in. |
| Weight (English) | 42 lb. |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction