Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back - Desk Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
Description
- Adjustable from 23-28.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Black, powder-coated base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | Stool with Back |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Base Style | Powder-coated steel with fixed foot ring |
| Width (English) Base | 25 in. |
| With Tilt | Yes |
| With Casters | No |
| Footrest | No |
| With Backrest | Yes |
| Weight (English) | 32 lb. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction