Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Memory Humidity/ Temperature Pen
SCI_ED

Catalog No. s54113 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S54113 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S54113
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Two silver-oxide batteries for continuous monitoring for six months, high-impact, chemical-resistant ABS plastic case, and pocket clip

Memory displays highest and lowest humidity/temperature reading achieved overnight or during any time period. Fisherbrand Memory Humidity/Temperature Pen continuously and simultaneously displays both relative humidity and °F/°C with dual recall memories.

  • Memory displays highest and lowest humidity/temperature reading achieved overnight or during any time period
  • 13mm-high display is easy-to-read—shows changes in less than 30 seconds and is updated every second
  • Fast-response, solid-state sensors

Order Info

  • Temperature range is 0° to 50°C (32° to 122°F) with a resolution of 0.1° and an accuracy of ±1°C
  • Relative humidity range is 20 to 95% with a resolution of 1% and an accuracy of ±3.5% (mid-range) to ±5.59% (ends-of-range)
  • Dimensions: 14 x 2.5 x 2.7cm; weight: 43g

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Type Memory Humidity/Temperature Pen
Humidity Range 25 to 95%
Resolution 0.01
Accuracy ±3.5 to ±5.5%
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Display Type LCD
Material ABS Plastic
Memory Dual recall memories
Sensors Fast response solid state
Temperature Range (English) 32°F to 122°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 6.62 x 1.25 x 0.5 in. (16.8 x 3.2 x 1.3 cm)
Length (English) 6.62 in.
Length (Metric) 16.8 cm
Width (English) 1.25 in.
Width (Metric) 3.2 cm
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Weight (English) 1.25 oz.
Weight (Metric) 0.035 kg
For Use With (Application) Memory displays highest and lowest humidity/temperature reading achieved overnight or during any time period
Includes Two silver-oxide batteries for continuous monitoring for six months, high-impact, chemical-resistant ABS Plastic case and pocket clip
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.