Learn More
Description
Includes
Cup head, single microplate holder and 92 in. (234cm) detachable, three-wire cord and plug
Choose from two modes of operation: “continuous mode” or “touch mode.”
- Use continuous-on mode when using accessory attachments
- Use touch mode by depressing cup head
- “Continuous Mode”: 300 to 2500rpm
- “Touch Mode”: 300 to 3500rpm
Orbit
- 3.5mm
Standard Analog Mixer
- Variable-speed analog mixer designed for continuous duty
- Three-way power switch and speed knob for variable speeds based on one to 10 dial marks
- Ideal for applications where repeatable results are demanded
- Touchpad controls and LED display ensure accurate speed and time results
- Timer displays elapsed time or will run to zero if user-programmed time limit is set
Order Info
L x W x H: 10.5 x 5.4 x 4.5 in. (26.7 x 13.7 x 11.4cm). 120V, 0.25A, 30w.
Warranty and Services
Two-year limited on parts and labor
Specifications
Specifications
| Orbit | 3.9 mm |
| Speed Range | 300 to 2500 rpm |
| Product Type | Analog Mixer |
| Controller Type | Analog |
| Includes | Cup head, single microplate holder, 3-wire cord and plug |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
