Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MicroTemp™ Temperature Datalogger
SDP

Micro-sized, yet rugged; fits into the tiniest of places, even most beverage bottles

$321.50

Specifications

Type Datalogger, MicroTemp
Data Memory 32,767 Readings
Calibration Digital Calibration
Alarm Types LED Indicator
Battery Type 3.6 V Lithium
View More Specs

Requires: Interface Package: IFC102 or IFC202


Products 1
Catalog Number Certifications/Compliance Price Quantity & Availability  
Catalog Number Certifications/Compliance Price Quantity & Availability  
15-060-006
SDP
Accessories View Documents
CE
Each of 1 for $321.50
Only null left
Add to Cart
 
Description

Description

  • Fully submersible
  • Internal semiconductor sensor
  • Food-grade 316L stainless-steel
  • Red and green LED indicator
  • LED Alarm
  • View data in: C, F, K, R

Chemical processing data acquisition; Environmental data acquisition; Food process/HACCP validation; HVAC/R systems monitoring; Shipping and storage applications; Medical and pharmaceutical applications; Laboratory and R&D applications; Production/Assembly line monitoring; Research and development;Well monitoring

Order Info

1-year battery life

Compliance

CE approved

Specifications

Specifications

Datalogger, MicroTemp
Digital Calibration
3.6 V Lithium
Stainless Steel, Titanium
Internal semiconductor
0.01°C
0.7 in.
2.6 in.
1.8 oz.
32,767 Readings
LED Indicator
1 Year
MICROTEMP
Chemical processing data acquisition, Environmental data acquisition, Food process/HACCP validation, HVAC/R systems monitoring, Shipping and storage applications, Medical and pharmaceutical applications
-40°C to +80°C
1.7 cm
6.6 cm
50 g
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.