Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cast Pitched Blade Propeller (Propeller Only)
Shop All Fisherbrand Products

Click to view available options
Diameter (Metric) Shaft:
8 mm
Description
Requires
5/16 in. (8 mm) Diameter Shaft
- Electro-polished cast stainless steel 316L
- 2.5 in. (64 mm) propeller with 5/16 in. (8 mm) bore with set screws
- Low shear, high top-to-bottom (axial) pumping capacity with high gas injection
- Will vortex 5 gallons of water at 3600 rpm
- Weight 0.8 oz. (23 g)
Order Info
Propeller only
Specifications
Specifications
Diameter (English) | 2.5 in. |
Diameter (English) Shaft | 0.3125 in. |
Diameter (Metric) | 64 mm |
Diameter (Metric) Shaft | 8 mm |
For Use With (Equipment) | Overhead Stirrer |
For Use With (Application) | High speed, low to medium viscosity mixing, axial flow pattern |
Includes | 0.31 in. bore with set screw |
Type | Impeller |
Weight (Metric) | 23 g |
Material | Electropolished Stainless Steel (316L) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction