Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Precision Specific Gravity 150 - 185mm Long Hydrometers
Shop All Fisherbrand Products

Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
Length (Metric):
150 mm
160 mm
165 mm
170 mm
172 mm
175 mm
185 mm
Specific Gravity Range:
0.700 to 0.770
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
1.300 to 1.370
1.360 to 1.430
1.420 to 1.490
1.480 to 1.550
1.540 to 1.610
1.600 to 1.670
1.660 to 1.730
1.780 to 1.850
Description
Requires 140mL liquid volume for submersion.
Used where a high degree of accuracy is required in hydrometer readings
- Permanently marked with individual serial numbers
- Accuracy meets or exceeds ASTM E 100 specifications
- Calibrated according to ASTM E 126 specifications
- With divisions of 0.001
- Use Cylinder 08-530E, available separately
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Specifications
Specifications
| Increments | 0.001 |
| Certifications/Compliance | 3-point Cert, NIST, ASTM E100, E126 |
| Length (Metric) | 170 mm |
| Material | Soda Lime Glass |
| Specific Gravity Range | 1.120 to 1.190 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction