Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ Replacement Silicone Tubing for Mini Pumps
Click to view available options
Diameter (English) Inner:
1/32 in.
1/50 in.
3/32 in.
Description
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Fisherbrand™ Replacement Silicone Tubing for Mini Pumps is designed for use with Variable-Speed Peristaltic Tubing Pumps.
- Durable silicone replacement tubing for mini pumps
- Length: 7.5m (25 ft.)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/32 in. |
| Diameter (Metric) Inner | 2.38 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.5 m |
| For Use With (Application) | Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions |
| Min. Operating Temperature (English) | -80°F |
| Min. Operating Temperature (Metric) | -62°C |
| Max. Operating Temperature (English) | 500°F |
| Max. Operating Temperature (Metric) | 260°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction