Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ RT Basic Magnetic Stirrers

Catalog No. 11676268 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
2 L
4 L
5 L
Dimensions (L x W x H):
130 x 30 x 65 mm
185 x 185 x 65 mm
230 x 230 x 65 mm
Plug Type:
Cord set w/various plugs
US
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H) Plug Type
11-676-268 5 L 230 x 230 x 65 mm Cord set w/various plugs
11-676-263 2 L 130 x 30 x 65 mm US
11-676-264 2 L 130 x 30 x 65 mm Cord set w/various plugs
11-676-265 4 L 185 x 185 x 65 mm US
11-676-266 4 L 185 x 185 x 65 mm Cord set w/various plugs
11-676-267 5 L 230 x 230 x 65 mm US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-676-268
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Two non-slip silicone plate covers provided with all units (1 black, 1 white)

Reliability with plug and play simplicity — ideal for routine stirring applications

Experience reliability with the plug-and-play RT Basic Magnetic Stirrer, ideal for routine stirring applications. Three size options to choose from—120mm, 170mm, or 220mm—all with a low profile lightweight design with an extremely small footprint. The RT basic stirrers feature a chemical resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low profile lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance
  • Three size options—120mm, 170mm or 220mm
  • Analog Speed Control: 150 to 2500rpm
  • Detachable plug
  • Low power consumption

Warranty and Services

2-year

TRUSTED_SUSTAINABILITY

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 5 L
Voltage 100/240 V
Wattage 6 w
Diameter (English) Outside 8.66 in.
Diameter (Metric) Outside 220 mm
Dimensions (L x W x H) 230 x 230 x 65 mm
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 9.06 in.
Length (Metric) 230 mm
Width (English) 9.06 in.
Width (Metric) 230 mm
Frequency 50/60 Hz
Plug Type Cord set w/various plugs
Motor Type Brushless DC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.