Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hot Plate, 50°C to 350°C, Aluminum, Ceramic
SCI_ED

Catalog No. s05257 Shop All Fisherbrand Products
Click to view available options
Top Plate Material:
Aluminum, Ceramic

Shape: Round; Size: 5.5 in. dia.

Equipped with hot top warning and built-in temperature shut-off to provide accurate heating of samples and safety to the laboratory. In addition to a hot top warning indicator, an overheat prevention circuit turns off the heater if the top plate temperature reaches 450°C.

  • Digital control
  • Microprocessor PID temperature control
  • Three user-selectable temperature control modes:
    • Optimal Mode
    • Fast Mode
    • Slow Mode
  • Two-user selective timer to display actual and set value simultaneously
  • Nonslip heating bath (optional)
  • Transparent safety shield (optional)

TRUSTED_SUSTAINABILITY

Specifications

Body Material Cast Aluminum
Top Plate Material Aluminum, Ceramic
Temperature (English) 122°F to 662°F
Controller Type PID
Size 5.5 in. dia.
Temperature (Metric) 50°C to 350°C
Height (English) 3.94 in.
Length (English) 11.42 in.
Width (English) 6.34 in.
Height (Metric) 100 mm
Length (Metric) 290 mm
Width (Metric) 161 mm
Wattage 600 w
Electrical Requirements 230 V, 50/60 Hz
Frequency 50/60 Hz
Shape Round
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.