Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Salimeters
Shop All Fisherbrand Products

Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
Increments:
0.01
0.5%
1%
Description
Saturated salt solution contains 26.4% by weight sodium chloride.
- Can be calibrated to read percentage saturation or percent salt at 60°F
- Permanently marked with individual serial numbers
- Approximate length: 305mm
- Constructed of glass
- Require 250mL of liquid in 08-530J cylinder, available separately
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM™ E 126 specifications.
Specifications
Specifications
| Increments | 1% |
| Certifications/Compliance | 3-point Cert, NIST, ASTM E100, E126 |
| Length (Metric) | 305 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Measure pickling and meat-packing brines |
| Sodium Chloride Range | 0 to 100% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction