Learn More
Description
- Heat output, 1465w (5000 BTU/hr.)
- Adjustable air supply and tapered, serrated gas connection
- Nonferrous construction
Order Info
Dimensions: 3.25H (8cm) x 0.5 in. O.D. (1.3cm)
Specifications
Specifications
| Product Type | Burner |
| Gas Type | Natural Gas |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 1.3 cm |
| For Use With (Application) | Adjustable Air Supply and Tapered, Serrated Gas Connection |
| Heat Value | 800 to 1200 BTU |
| Height (English) | 3.25 in. |
| Height (Metric) | 8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.