Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Specific Gravity Hydrometers
Shop All Fisherbrand Products

Click to view available options
Certifications/Compliance:
3-point Cert., ASTM E100, ASTM E126
ASTM E100, ASTM E126
Increments:
0.001
0.002
0.005
0.01
0.02
Length (Metric):
160 mm
165 mm
170 mm
180 mm
185 mm
275 mm
285 mm
290 mm
305 mm
310 mm
Specific Gravity Range:
0.650 to 1.000
0.700 to 0.800
0.700 to 0.810
0.800 to 0.900
0.800 to 0.910
0.900 to 1.000
1.000 to 1.220
1.000 to 1.225
1.000 to 1.600
1.000 to 2.000
1.200 to 1.420
1.200 to 1.425
1.400 to 1.620
1.400 to 1.625
1.600 to 1.820
Description
Measure true specific gravity of liquids.
Measure true specific gravity of liquids.
- Chemical-resistant bulbs and stems
- Streamlined to avoid trapping air bubbles
- With directional device that stops the instrument with the scale facing the user for more convenient, more accurate readings
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Compliance
Meet or exceed ASTM™ E 100 for accuracy, ASTM E 126 for calibration

Specifications
Specifications
Quantity | Case of 1 |
Type | Specific Gravity Hydrometer |
Increments | 0.005 |
Certifications/Compliance | 3-point Cert., ASTM E100, ASTM E126 |
Length (Metric) | 305 mm |
For Use With (Equipment) | 300mL Borosilicate Glass cylinder |
Material | Soda Lime Glass |
For Use With (Application) | Measure true specific gravity of liquids lighter than Water |
Specific Gravity Range | 0.650 to 1.000 |
Volume (Metric) | 250 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction