Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Specific Gravity Hydrometers
SDP

Catalog No. 11510A Shop All Fisherbrand Products
Click to view available options
Certifications/Compliance:
3-point Cert., ASTM E100, ASTM E126
ASTM E100, ASTM E126
Increments:
0.001
0.002
0.005
0.01
0.02
Length (Metric):
160 mm
165 mm
170 mm
180 mm
185 mm
275 mm
285 mm
290 mm
305 mm
310 mm
Specific Gravity Range:
0.650 to 1.000
0.700 to 0.800
0.700 to 0.810
0.800 to 0.900
0.800 to 0.910
0.900 to 1.000
1.000 to 1.220
1.000 to 1.225
1.000 to 1.600
1.000 to 2.000
1.200 to 1.420
1.200 to 1.425
1.400 to 1.620
1.400 to 1.625
1.600 to 1.820

Catalog No. 11-510A

Only null left
Add to cart
Add to cart

Measure true specific gravity of liquids.

Measure true specific gravity of liquids.

  • Chemical-resistant bulbs and stems
  • Streamlined to avoid trapping air bubbles
  • With directional device that stops the instrument with the scale facing the user for more convenient, more accurate readings

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Compliance

Meet or exceed ASTM™ E 100 for accuracy, ASTM E 126 for calibration

TRUSTED_SUSTAINABILITY

Specifications

Quantity Case of 1
Type Specific Gravity Hydrometer
Increments 0.001
Certifications/Compliance ASTM E100, ASTM E126
Length (Metric) 310 mm
For Use With (Equipment) 300mL Borosilicate Glass cylinder
Material Soda Lime Glass
For Use With (Application) Measure true specific gravity of liquids lighter than Water
Specific Gravity Range 0.700 to 0.810
Volume (Metric) 250 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.