Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SterilElite™ Tabletop Autoclaves

Catalog No. ste1622008 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
16 L
24 L
Depth (Metric) Outside:
580 mm
660 mm
Voltage:
120 V
230 V
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Combine compact design with high performance, reliability and safety.

Combine compact design with high performance, reliability and safety

Intelligent design for your professional choice.

  • Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
  • Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
  • Two separate water-level check mechanisms: water tank level and chamber water level
  • Auto dry function
  • Pressure door auto-lock device
  • Chamber protected by pressure switch and steam pressure safety valve
  • Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
Indicator lights:
  • DOOR OPEN - Door has not been closed completely; all functions stop
  • LOW WATER - Water level is too low
  • COMPLETE - Full cycle has run properly and is complete

Order Info

Printer not included.

Specifications

Depth (English) Outside 23 in.
Depth (Metric) Outside 580 mm
Capacity (English) 17 qt.
Capacity (Metric) 16 L
Depth (Metric) Chamber 410 mm
Diameter (English) Chamber 9.0 in.
Depth (English) Chamber 16.0 in.
Diameter (Metric) Chamber 230 mm
For Use With (Application) Steam sterilization
Length (English) 22.8 in.
Height (English) Exterior 16 in.
Height (Metric) Exterior 410 mm
Length (Metric) 580 mm
Model Front-loading
Product Type Benchtop Autoclave
Temperature (Metric) 121°C to 135°C
Weight (English) 106 lb.
Weight (Metric) 48 kg
Electrical Requirements 230 V
Height (Metric) Chamber 203 mm
Height (English) Chamber 8 in.
Includes Eight pre-installed cycles
Frequency 50/60 Hz
Programmability Auto Dry
Voltage 230 V
Wattage 1400 w
Width (English) Exterior 20 in.
Width (Metric) Exterior 510 mm
Dimensions (L x W x H) 580 x 510 x 410 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.