Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Three-Channel Alarm Timer
Shop All Fisherbrand Products

Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
Description
Includes
AAA Battery, ABS Plastic case
- Counts down and alarms separately
- Channels may be started individually or simultaneously
- Timer can concurrently signal the duration of incubating, heating and cooling
- Program each channel from one second to 99 hours, 59 minutes, 59 seconds
- When zero is reached, an alarm sounds, a message flashes on the display and the timer begins counting up
- Alarm volume adjusts for loud or quiet environments
- Four rubber feet keep the timer off a wet bench
- Battery provides one year of continuous running with nominal use
- Chemical-resistant ABS case
- Quartz-crystal accuracy: 0.001%
- Dimensions: 3.25 × 3 × 1 in. (8.3 × 7.6 × 2.5cm)
- Weight: 3 oz. (84g)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
Product Type | 3-channel Alarm Timer |
Time Range | 99 hr. 59 min. 59 sec. |
Alarms | Audible/Visible |
Accuracy | 1e-005 |
Resolution | 1 sec. |
Display | LCD |
Length (English) | 1 in. |
Length (Metric) | 2.54 cm |
Height (English) | 3.25 in. |
Height (Metric) | 8.22 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction