Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Anemometer/Thermometers

Catalog No. 15078196 Shop All Fisherbrand Products
Click to view available options
For Use With (Application):
Airflow, Temperature
Airflow, Temperature, Humidity, Dew Point
Airflow, Temperature, Humidity, Dew Point, Barometric Pressure

Includes

Four AAA batteries

Designed for intuitive and easy operation

Fisher Scientific™ Traceable™ Anemometer/Thermometers recall minimum/maximum readings at the press of a button

  • Simple operation
  • Tough ABS plastic housing; durable in severe lab conditions
  • O-ring sealing
  • Membrane keypad keeps out dust and dirt
  • HOLD button freezes the reading on the display
  • High contrast 0.375 in.-high LCD digits
  • Dimensions: 1.50 x 8.25 x 1.50 in. (38.1 x 209.5 x 38.1mm)
  • Weight: 6 oz. (170.1g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST™.

Specifications

Type Vane Anemometer
Accuracy ±0.8% (Reading)
Case Material ABS Plastic
Gas Type Air
Certifications/Compliance ISO 17025, A2LA, NIST
For Use With (Application) Airflow, Temperature, Humidity, Dew Point, Barometric Pressure
Length (English) 8.25 in.
Length (Metric) 21 cm
Power Supply Details Four AAA
Temperature (English) 32° to 122°F
Temperature (Metric) 0°C to 50°C
Weight (English) 6 oz.
Weight (Metric) 170 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.