Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Big-Digit See-Thru™ Thermometer

Use the Traceable™ Big-Digit See-Thru™ Thermometer outdoors, in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.

 View more versions of this product

Catalog No. 15-077-959


Add to Cart

Includes: Mounting tape, Velcro™, “AAA” battery

Description

Description

Use the Traceable™ Big-Digit See-Thru™ Thermometer outdoors, in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.

  • Window mount, wall mount
  • Automatically clears and updates the min./max. readings daily
  • Accuracy: ±1°C
  • Resolution: 0.1°

Order Info

  • Dimensions (L x W x H): 3.5 x 4.25 x 0.75 in. (8.9 x 10.8 x 1.9 cm)
  • Weight: 8 oz. (226.7 g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

DNV, ISO 17025, A2LA
Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas
1.9 cm
108 mm
8 oz.
3.5 in.
158°F
-13°F
-13°F to +158°F
AAA
Digital LCD
Fahrenheit
4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm)
0.75 in.
Mounting tape, Velcro™, AAA battery
0.1°C
200 g
4.25 in.
70°C
-25°C
n.a.
±1°C
8.9 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit