Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Big-Digit See-Thru™ Thermometer
SCI_ED

Catalog No. s97610 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-25°C to +70°C
n.a.
Scale:
Celsius
Fahrenheit
This item is not returnable. View return policy
This item is not returnable. View return policy

Attach to the outside of a window to view outdoor temperatures. Traceable™ Big-Digit See-Thru™ Thermometer has a transparent display with 1.25 in. H (3.1 cm) digits which show current and minimum/maximum temperatures.

  • Automatic min./max. reset daily
  • Temperature range: -13.0° to +158.0°F or -25.0° to +70.0°C
  • Resolution: 0.1°
  • Accuracy: ±1°C
  • Dimensions: 3.5 x 4.25 x 0.75 in. (8.9 x 10.8 x 1.9 cm)
  • Weight: 8 oz. (0.2 kg)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance DNV, ISO 17025, A2LA
Dimensions (L x W x H) 4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm)
Display Dimensions 1.25 in. (3.1 cm) H
For Use With (Application) Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Includes Mounting Tape, Velcro™, AAA Battery
Length (Metric) 108 mm
Material Plastic
Resolution 0.1°C
Weight (English) 8 oz.
Weight (Metric) 200 g
Width (English) 3.5 in.
Product Type Traceable Thermometer
Length (English) 4.25 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70.0°C
Min. Temperature (English) -13°F
Min. Temperature (Metric) -25.0°C
Temperature Range (English) -13°F to +158°F
Temperature Range (Metric) n.a.
Calibrated Yes
Battery Type AAA
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8.9 cm
Scale Fahrenheit
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.